Buy more than* S$200* and get FREE SHIPPING

Diamond Grinding Wheel, Shank

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Grindstone Length (mm)
15
Outer Diameter (phi mm)
3
Maximum Rotation Speed (min-1[r. p.m])
60000
Overall Length (mm)
45
Grain Size
#120/140
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R31-3phi (1R) 06700723 11.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products