Buy more than* S$200* and get FREE SHIPPING

High claw

Dimension G(mm)
45
Dimensions B (mm)
36
Dimensions E (mm)
6
Dimensions D (mm)
14
Dimension F (mm)
25
Dimensions A (mm)
90
Pitch
1.5
Material
S45C
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 1set(3pc) 1 HN8-H90 P1.5 06416286 129.99 SGD
Shipped after 2018-05-24
60 1set(3pc) 1 HN8-H60 P1.5 06416277 92.99 SGD
Shipped after 2018-05-24
120 1set(3pc) 1 HN8-H120 P1.5 06416295 179.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products

IZS

IZS