Buy more than* S$200* and get FREE SHIPPING

Band Saw Blade

Thickness (mm)
0.65
Width (mm)
13
Length (mm)
1260
Material
New Flex (NF)
Compatible Models
RB120CV, RB120FV, RB10
...see all>
Product Options
ADD TO CART
Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 Mt. 1Box(10Sheet) 1 SB-NF 18 mountains (SKS) 06771816 -
Discontinued
[x]
14 Mt. 1Box(10Sheet) 1 SB-NF 14 mountains (SKS) 06771791 -
Discontinued
[x]
ADD TO CART

Related Products