Buy more than* S$200* and get FREE SHIPPING

Chain wrench (predominant type)

Ability (inch)
2 (*range allowed up to 4 inches ) * range for winding up the chain
Size (inch)
12
Weight (kg)
0.8
Dimension (mm)
300
Type
Chain wrench
TRUSCO Part Number
121-1366
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-12 02268831 109.90 SGD
In stock
ADD TO CART

Related Products