Buy more than* S$200* and get FREE SHIPPING

Blade cutting tool for flat cutting 62 type R one side cutting tool

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (shank)
S55C
Material (tip)
MV10
Hardness HRC (Cutting Part)
63-66
Dimensions c(mm)
6
Dimension h (mm)
3
Dimensions b (mm)
26
Dimension W (mm)
19
Dimensions e (mm)
9
Dimensions a (mm)
17
Dimension d (mm)
14
Dimension H (mm)
19
Dimensions L (mm)
230
TRUSCO Part Number
106-9179
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 62R-3 04439924 63.99 SGD
In stock
ADD TO CART

Related Products