Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Blade cutting tool for flat cutting 63 L Lateral sword tool

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (shank)
S55C
Material (tip)
MV10
Hardness HRC (Cutting Part)
63-66
Dimension r (mm)
1
...see all>
Product Options
ADD TO CART
Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimension W (mm) Dimensions a (mm) Dimension d (mm) Dimension H (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimension W (mm) Dimensions a (mm) Dimension d (mm) Dimension H (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 4 34 25 25 19 25 280 106-9276 1pc 1 63L-7 04440046 -
Discontinued
[x]
6 3 26 19 19 14 19 230 106-9268 1pc 1 63L-3 04440012 58.99 SGD
In stock
ADD TO CART

Related Products