Buy more than* S$200* and get FREE SHIPPING

Sturdy Spring, Df for Light Small Load

Deflection (1000000 Times, mm)
14
Deflection (500000 Times, mm)
15.7
Deflection (300000 Times, mm)
17.5
Spring constants (kgf/mm)
1.83
Load (1 Million Times/N [kgf])
255[26]
Load (500000 Times/N [kgf])
284[29]
Load (300000 Times/N [kgf])
314[32]
Spring Constant (N/mm)
17.95
Inside Diameter d (phi mm)
11
Outside Diameter D (phi mm)
20
Free Length L (mm)
35
Color
Yellow
Material
SAE9254
Type
Flat wire coiled spring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DF20x35 02079077 -
Discontinued
[x]
ADD TO CART

Related Products