Buy more than* S$200* and get FREE SHIPPING

Cool dumbo

Nozzle Length (cm)
40
Air Ejection Amount (l/min)
170
Number of Axes
2 axis
Injection Pattern
Round-spray patterns
Base Dimensions (mm)
phi70x27.5
Nozzle Diameter (phi mm)
phi 3
Air Pressure (MPa)
0.4(4kgf/cm2)
Spray Pattern
Round spray
Type
For both air and liquid
Connection Diameter
G1/4 (PF) male screw
TRUSCO Part Number
117-4070
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR2-40 06910872 249.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products