Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital platform scale FG series

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 1214, 1 1214
2014 TRUSCO Published Page
1-1130
Operating Temperature/Humidity Range
Over 10 degC over 40 degC , RH85% or less (non-condensing)
Battery Life (continuous use)
Alkaline batteries: about 150 hours
Measurement Plate Dimensions (Width x Depth) (mm)
390x530, 390x530
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
390x729x781, 390x729x781
Display
LCD, LCD
Power
AC adapter (TB196: 100V 50Hz / 60Hz, about 3VA), single-2 batteries (1.5V) four
Weight (kg)
16.4, 16.4
Accessories
Instruction manual, AC adapter
...see all>
Product Options
ADD TO CART
Capable of Counting Unit Mass (g) Linearity Maximum Count Value (Piece) Minimum Display (kg) Weighing (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capable of Counting Unit Mass (g) Linearity Maximum Count Value (Piece) Minimum Display (kg) Weighing (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.625, 0.625 + / Over 0.02kg 96000, 96000 0.01, 0.01 60, 60 277-4488, 277-4488 1PC 1 FG-60KAL 06846962 609.99 SGD
In stock
1.25, 1.25 + / Over 0.05kg 120000, 120000 0.02, 0.02 150, 150 277-4496, 277-4496 1PC 1 FG-150KAL 06846971 669.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Material weighing
2
From Japan
On 2016-12-23 00:22:09
Up to now, I used only seven kinds of platforms, but I think that it is poorly built above the price. Especially if you attach an optional printer, it is noticeable such as the clearance of the cover and the direction of the rising of the cable. If you use it alone in a clean room, I think that there is no problem in design and performance.
Classification of delivered goods
5
From Japan
On 2016-02-23 15:32:52
The top board is also large and easy to put the product, digital display is big and it is useful.
This review is about item#06846962.
Measure goods brought in
5
From Japan
On 2015-10-25 01:01:16
I ordered it and it came because it came the next day
This review is about item#06846971.
Weighing trace of cattle bait
5
From Japan
On 2014-04-21 18:04:05
Since contacts may be misaligned by battery exchange, I want them to be cured.
This review is about item#06846962.
It is used for weighing raw materials in the food production line.
5
From Japan
On 2009-04-09 13:13:09
The goods themselves are low price and the performance is stable and sufficient. I wish I could use it for proof of transaction.
This review is about item#06846962.

Related Products

A&D

A&D