Buy more than* S$200* and get FREE SHIPPING

Digital platform scale FG series

4.10 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 1214, 1 1214
2014 TRUSCO Published Page
1-1130
Sensitivity Drift
+ / Over 20ppm / degC (10 over 30 degC )
Operating Temperature/Humidity Range
Over 10 degC over 40 degC , RH85% or less (non-condensing)
Battery Life (continuous use)
Alkaline batteries: about 150 hours
Measurement Plate Dimensions (Width x Depth) (mm)
300x380, 300x380
Display
LCD, LCD
Power
AC adapter (TB196: 100V 50Hz / 60Hz, about 3VA), single-2 batteries (1.5V) four
Weight (kg)
11.2, 11.2
Material
SUS430, SUS430
Accessories
Instruction manual, AC adapter
...see all>
Product Options
ADD TO CART
Linearity External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Maximum Count Value (Piece) Minimum Display (kg) Weighing (kg) TRUSCO Part Number TKG Part Number (2015) AS ONE Part Number Capable of Counting Unit Mass (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Linearity External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Maximum Count Value (Piece) Minimum Display (kg) Weighing (kg) TRUSCO Part Number TKG Part Number (2015) AS ONE Part Number Capable of Counting Unit Mass (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.01kg, +/-0.01kg 300x584x781, 300x584x781 120000, 120000 0.005, 0.005 30, 30 277-4020, 277-4020 - 1-7749-01, 1-7749-01 0.25, 0.25 1PC 1 FG-30KAM 06846901 579.99 SGD
Shipped after 2018-04-23
+/-0.02kg, +/-0.02kg 300x624x781, 300x624x781 96000, 96000 0.01, 0.01 60, 60 277-4038, 277-4038 5-0481-0102 1-7749-02, 1-7749-02 0.625, 0.625 1PC 1 FG-60KAM 06846917 579.99 SGD
Shipped after 2018-04-23
+/-0.05kg, +/-0.05kg 300x624x781, 300x624x781 120000, 120000 0.02, 0.02 150, 150 277-4046, 277-4046 - 1-7749-03, 1-7749-03 1.25, 1.25 1PC 1 FG-150KAM 06846926 579.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Infrastructure diversion
4
From Japan
On 2018-03-15 18:26:17
Infrastructure purchased against infrastructure contractor who decides fee by feeling without weighting price increase. Because we replaced the actual item at the initial trouble, this machine will be the second one. It is easier to use than I thought, but it seems better if there is a little height.
This review is about item#6846901.
Weighing operation
5
From Japan
On 2018-01-04 18:09:01
It is easy to use with a balancing maker product, making the price affordable and simple.
This review is about item#6846917.
When painting work
5
From Japan
On 2017-08-31 15:23:48
The price was also cheap, simple and very easy to use.
This review is about item#6846917.
Weighing vegetables and fruits
4
From Japan
On 2016-01-19 16:10:52
The line of the power adapter is thin, and some uneasiness remains. Premonition that it seems to be cut when it is caught in heavy objects. Since there are many situations, ruggedness is also important.
This review is about item#06846926.
Number calculation
5
From Japan
On 2015-09-24 23:54:09
I think it would be nice to have variations on the measuring platform. When we measure a long one, it is saved if the car is big.
This review is about item#06846901.
Measurement of agricultural harvest
5
From Japan
On 2014-10-29 15:23:00
We can measure up to 20 g and we are satisfied with the balance
This review is about item#06846926.
Weight check
4
From Japan
On 2014-10-10 09:10:40
It is necessary and sufficient. I think that the price is also good. I am saved because the power cord can also be purchased here.
This review is about item#06846917.
Measurement of resin material
5
From Japan
On 2014-06-23 16:14:48
The same scale weighing scale was broken using 8 years. When I made a request for repair to a maker, it turned out that it was cheaper to purchase a new article with Monotao. I purchased without hesitation.
This review is about item#06846917.
Inspected imported goods
3
From Japan
On 2011-08-02 00:24:35
It is for slight weakness to dust.
This review is about item#06846901.
Number measurement
1
From Japan
On 2011-05-30 11:07:21
Damage occurred after 4 times use because it was used interval. Is it a missing item?
This review is about item#06846901.

Related Products

A&D

A&D