Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Shank Diameter (phi mm)
6
Overall Length (mm)
55
Number of Blades
2
...see all>
Product Options
ADD TO CART
Helix Angle (Degree) Blade Diameter (phi mm) 2015 Trusco Published Pages Blade Length (mm) Shank Diameter Tolerance Blade Diameter Tolerance Helix Angle Blade Diameter TRUSCO Part Number Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Helix Angle (Degree) Blade Diameter (phi mm) 2015 Trusco Published Pages Blade Length (mm) Shank Diameter Tolerance Blade Diameter Tolerance Helix Angle Blade Diameter TRUSCO Part Number Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 0617 5.0 h7 0--0.03 30degree 2.4 427-6990 - - 1pc 1 2NKS 2.4 06685953 29.99 SGD
Shipped after 2018-05-07
- - 1 0617 7.0 h7 0--0.03 30degree 2.7 427-7023 - - 1pc 1 2NKS 2.7 06685987 29.99 SGD
Shipped after 2018-05-07
- - 1 0617 7.0 h7 0--0.03 30degree 2.8 427-7031 - - 1pc 1 2NKS 2.8 06685996 29.99 SGD
Shipped after 2018-05-07
- - 1 0617 5.0 h7 0--0.03 30degree 2.1 427-6965 - - 1pc 1 2NKS 2.1 06685926 29.99 SGD
Shipped after 2018-05-07
- - 1 0617 5.0 h7 0--0.03 30degree 2.2 427-6973 - - 1pc 1 2NKS 2.2 06685935 29.99 SGD
Shipped after 2018-05-07
- - - 7.0 h7 0--0.03 30degree 2.6 - - - 1pc 1 2NKS 2.6 06685971 29.99 SGD
Shipped after 2018-05-07
- - 1 0617 5.0 h7 0--0.03 30degree 2.3 427-6981 - - 1pc 1 2NKS 2.3 06685944 29.99 SGD
Shipped after 2018-05-07
30 2.5 - 5 - - - - - 0--0.03 h7 1pc 1 2NKS2.5 06685962 23.99 SGD
Shipped after 2018-05-07
- - 1 0617 7.0 h7 0--0.03 30degree 2.9 427-7040 - - 1pc 1 2NKS 2.9 06686005 29.99 SGD
Shipped after 2018-05-07
30 2 - 4 - - - - - 0--0.03 h7 1pc 1 2NKS2 06685917 19.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products