Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter Tolerance (mm)
0--0.03
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30
Blade Diameter (phi mm)
5
Shank Diameter (phi mm)
8
Blade Length (mm)
10
Overall Length (mm)
65
Number of Blades
2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 2NKS5 06686215 18.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products