Buy more than* S$200* and get FREE SHIPPING

Hsp Coupler Socket

Purpose
For general-purpose type fusing apparatus piping
Screw Diameter T
R1/4
Opponent Mounting Size
Rc1/4(PT1/4)
Dimensions Hs (mm)
Double sided 12xphi14
Dimensions Ls (mm)
52
Dimensions Bs (phi mm)
7.5
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimension D (phi mm)
19.8
Dimensions A (mm)
11
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
Bolt
Operating Temperature Range (deg C)
-20 - +80
Fluid
Oxygen
Weight (g)
51
Material (Body)
Brass
TRUSCO Part Number
112-9953
Specification
For collecting pipes
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 22SM 02110972 16.86 SGD
In stock
ADD TO CART

Related Products