Buy more than* S$200* and get FREE SHIPPING

Keyless drill chuck

2015 Trusco Published Pages
1 0723
Length (Claw Closed) L1 (mm)
48
Length (Claw Opened) L2 (mm)
44
Chuck Diameter D (mm)
24
Clutching Capability (mm)
0.3-3
Weight (g)
100
TRUSCO Part Number
150-8067
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LC3J1 silver 07000567 189.99 SGD
In stock
ADD TO CART

Related Products