Buy more than* S$200* and get FREE SHIPPING

TIG welding rod for mild steel

4.33 (18)
Absorbed Energy (J [-30 degree C])
Heat treatment (remains of welding): 180 heat treatment (625 degC x1h): 200 heat treatment (625 degC x4h): 220 heat treatment (625 degC x8h): 230
Yield Point (N/mm2)
Heat treatment (remains of welding): 480 heat treatment (625 degC x1h): 430 heat treatment (625 degC x4h): 410 heat treatment (625 degC x8h): 380
Tensile Strength (N/mm2)
Heat treatment (remains of welding): 580 heat treatment (625 degC x1h): 550 heat treatment (625 degC x4h): 530 heat treatment (625 degC x8h): 500
AWS Standards
A5.18 ER70S-G, A5.18 ER70S-G
Elongation (%)
Heat treatment (remains of welding): 33 heat treatment (625 degC x1h): 35 heat treatment (625 degC x4h / 8h): 36
JIS Standard
Z3316 YGT50, Z3316 YGT50
Stick Length (mm)
1000, 1000
...see all>
Product Options
ADD TO CART
Rod Diameter (phi mm) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2, 1.2 50 -200 (all position) 1Box(5kg) 1 TG-S50 06960256 81.94 SGD
In stock
1.6, 1.6 60 over 220 (all position) 1Box(5kg) 1 TG-S50 06960265 78.06 SGD
In stock
2, 2 80 over 240 (all position) 1Box(5kg) 1 TG-S50 06960274 74.19 SGD
In stock
2.4, 2.4 100 over 260 (all position) 1Box(5kg) 1 TG-S50 06960283 70.31 SGD
In stock
3.2, 3.2 150 over 300 (all position) 1Box(5kg) 1 TG-S50 06960292 65.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 4.33
18 Customer Reviews
The reviews are automatic translation.
During welding operation
4
From Japan
On 2016-07-16 17:18:20
It was necessary, so it was nice to buy it a little cheaply.
This review is about item#06960283.
welding
5
From Japan
On 2016-05-09 09:41:38
Since it is a manufacturer product used before, you can purchase with confidence. It is cheaper than the supplier so far and it will arrive soon so I will purchase it from now on.
This review is about item#06960256.
TIG welding
5
From Japan
On 2016-03-23 19:51:07
Limited to maker items
This review is about item#06960274.
Bike custom
5
From Japan
On 2016-02-24 21:53:18
I was in trouble because it had not been sold easily at home centers and so it was nice to receive soon
This review is about item#06960256.
TIG welding rod
3
From Japan
On 2015-10-13 17:35:30
no problem.
This review is about item#06960256.
Motorcycle Restore
5
From Japan
On 2015-06-23 20:36:59
It is good to purchase easily (small amount) easily by an individual. Delivery is also fast
This review is about item#06960265.
Welding of steel plate
3
From Japan
On 2015-01-13 12:02:32
Although there is no problem with the product itself, it can be seen that the exterior case is broken. It is a point to worry though it is not certain whether the problem of handling during construction or delivery.
This review is about item#06960274.
Welding of iron
5
From Japan
On 2014-10-21 13:33:39
It is saved because the price is cheaper than I had purchased so far.
This review is about item#06960256.
Thin plate welding
3
From Japan
On 2014-05-15 16:17:30
it is normal. I'd like to have a tig welding rod with a monotaro brand.
This review is about item#06960274.
Used for TIG welding
2
From Japan
On 2013-04-08 20:24:29
I was looking for a welding rod to weld a 1 mm wire, but 1,2 mm is the thinnest one so I bought it but it was thick and I could not use it. It is used for welding different materials.
This review is about item#06960256.

Related Products