Buy more than* S$200* and get FREE SHIPPING

brazing bite

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0097
Tip Thickness C (mm)
5
Tip Length B (mm)
19
Tip Width A (mm)
19
Dimension r (mm)
4
Dimensions E (mm)
12
Compatible Tip
06-3
Dimensions (Length L x Width W x Height H) (mm)
140x19x19
Material
UTi20T
TRUSCO Part Number
351-9988
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 40-3 05359453 44.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2015-08-12 02:52:01
I am satisfied that the stainless steel is well broken.
This review is about item#05359453.

Related Products