Buy more than* S$200* and get FREE SHIPPING

Carbide · C Court 4 flute end mill (long blade length)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter Tolerance (mm)
-0.003--0.025
Helix Angle (Degree)
30
Blade Diameter (phi mm)
4
Shank Diameter (phi mm)
6
Blade Length (mm)
24
Overall Length (mm)
55
Number of Blades
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HESL4040-C 06980626 129.90 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products