Buy more than* S$200* and get FREE SHIPPING

New baby chuck BT shank

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0690
Dimension d (phi mm)
1.5-10
Dimention D2 (phi mm)
29.5
Dimention D1 (phimm)
30
Dimension L1 (mm)
98
Dimensions L (mm)
135
Weight (kg)
1.5
TRUSCO Part Number
137-6349
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BT40-NBS10-135 02016043 409.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products