Buy more than* S$200* and get FREE SHIPPING

New baby chuck Straight shank

Caution
* adjusting screw, collet, wrench is not included. * mass comprises a nut, it does not include the collet. * cutting tool adjustment amount is the amount of adjustment in the case of using the adjusting screw (NBA)., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions D3 (phi mm)
32
Dimension d (phi mm)
2.5-20
Dimention D2 (phi mm)
45.5
Dimention D1 (phimm)
46
Dimension L1 (mm)
34
Dimensions L (mm)
150
Weight (kg)
1.05
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ST32-NBS20-150 02016445 329.90 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products