Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nauldobu

Dimensions C (phi mm)
24, 24, 24
Material (Screwed Part)
SUM22L, SUM22L, SUM22L
Dimensions B (mm)
18, 18, 18
Dimensions E (mm)
M8x1.25, M8x1.25, M8x1.25
Dimensions D (mm)
6, 6, 6
Dimensions A (mm)
31, 31, 31
...see all>
Product Options
ADD TO CART
Dimension F (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16, 16, 16 25, 25, 25 1pc 1 KS30 x16 02035616 7.99 SGD
In stock
25, 25, 25 28, 28, 28 1pc 1 KS30 x25 02035625 7.99 SGD
In stock
ADD TO CART

Related Products