Buy more than* S$200* and get FREE SHIPPING

Standard slit collar SUS 304

Material
SUS304
...see all>
Product Options
ADD TO CART
Inner Diameter B (mm) Dimension r (mm) Width L (mm) Dimensions Y (mm) Dimension d (phi mm) Clamping Screw Dimension W (mm) Dimensions L (mm) Dimention X (mm) Weight (g) Set Screw Dimensions A (mm) TRUSCO Part Number Outside Diameter D (phi mm) Bolt with Hexagon Hole Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter B (mm) Dimension r (mm) Width L (mm) Dimensions Y (mm) Dimension d (phi mm) Clamping Screw Dimension W (mm) Dimensions L (mm) Dimention X (mm) Weight (g) Set Screw Dimensions A (mm) TRUSCO Part Number Outside Diameter D (phi mm) Bolt with Hexagon Hole Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 3 8(+/-0.1) 3 3.4 - 1 - 4.5 - M3xP0.5 4.5 - 15(+/-0.1) M3x8   1pc 1 SCS 0408S 06942363 12.99 SGD
Shipped after 2018-01-26
6 3.75 10(+/-0.1) 4 4.5 - 1 - 6 - M4xP0.7 6 - 20(+/-0.1) M4x10   1pc 1 SCS 0610S 06942406 13.99 SGD
Shipped after 2018-01-26
16 6 15(+/-0.1) 8 7 - 1.5 - 13 - M6xP1.0 13 - 40(+/-0.1) M6x20   1pc 1 SCS 1615S 06942582 17.99 SGD
Shipped after 2018-01-26
17 6 15(+/-0.1) 8 7 - 1.5 - 13 - M6xP1.0 13 - 40(+/-0.1) M6x20   1pc 1 SCS 1715S 06942591 21.99 SGD
Shipped after 2018-01-26
6 3 8(+/-0.1) 4 3.4 - 1 - 6 - M3xP0.5 7 484-8756 20(+/-0.1) M3x10   1pc 1 SCS 0608S 06942397 13.99 SGD
Shipped after 2018-01-26
10 3.75 10(+/-0.1) 5 4.5 - 1.5 - 9 - M4xP0.7 11 484-8870 30(+/-0.1) M4x12   1pc 1 SCS 1010S 06942451 15.99 SGD
Shipped after 2018-01-26
10 6 15(+/-0.1) 6 7 - 1.5 - 10 - M6xP1.0 12.5 - 35(+/-0.1) M6x18   1pc 1 SCS 1015S 06942476 15.99 SGD
Shipped after 2018-01-26
12 4.5 12(+/-0.1) 5 5.5 - 1.5 - 10 - M5xP0.8 11 - 30(+/-0.1) M5x16   1pc 1 SCS 1212S 06942494 15.99 SGD
Shipped after 2018-01-26
12 6 15(+/-0.1) 6 7 - 1.5 - 11 - M6xP1.0 12.5 - 35(+/-0.1) M6x18   1pc 1 SCS 1215S 06942503 15.99 SGD
Shipped after 2018-01-26
16 3.75 10(+/-0.1) 6 4.5 - 1.5 - 12 - M4xP0.7 13 - 35(+/-0.1) M4x12   1pc 1 SCS 1610S 06942564 17.99 SGD
Shipped after 2018-01-26
16 4.5 12(+/-0.1) 6 5.5 - 1.5 - 12 - M5xP0.8 13 484-9051 35(+/-0.1) M5x16   1pc 1 SCS 1612S 06942573 17.99 SGD
Shipped after 2018-01-26
20 4.5 12+/-0.1 7 5.5 - 1.5 - 14 - M5xP0.8 15 - 40+/-0.1 M5x16   1pc 1 SCS 2012S 06942625 17.99 SGD
Shipped after 2018-01-26
5 3.75 10(+/-0.1) 4 4.5 - 1 - 6 - M4xP0.7 6 - 20(+/-0.1) M4x10   1pc 1 SCS 0510S 06942381 12.99 SGD
Shipped after 2018-01-26
8 6 15(+/-0.1) 5 7 - 1.5 - 9 - M6xP1.0 10 - 30(+/-0.1) M6x15   1pc 1 SCS 0815S 06942442 14.99 SGD
Shipped after 2018-01-26
10 4.5 12(+/-0.1) 5 5.5 - 1.5 - 9 - M5xP0.8 11 - 30(+/-0.1) M5x16   1pc 1 SCS 1012S 06942467 15.99 SGD
Shipped after 2018-01-26
12 3.75 10(+/-0.1) 5 4.5 - 1.5 - 10 - M4xP0.7 11 484-8934 30(+/-0.1) M4x12   1pc 1 SCS 1210S 06942485 15.99 SGD
Shipped after 2018-01-26
15 3.75 10(+/-0.1) 6 4.5 - 1.5 - 11 - M4xP0.7 11 - 32(+/-0.1) M4x12   1pc 1 SCS 1510S 06942537 17.99 SGD
Shipped after 2018-01-26
15 4.5 12(+/-0.1) 6 5.5 - 1.5 - 12 - M5xP0.8 13 484-8993 35(+/-0.1) M5x16   1pc 1 SCS 1512S 06942546 17.99 SGD
Shipped after 2018-01-26
15 6 15(+/-0.1) 8 7 - 1.5 - 13 - M6xP1.0 13 - 40(+/-0.1) M6x20   1pc 1 SCS 1515S 06942555 17.99 SGD
Shipped after 2018-01-26
18 6 15+/-0.1 8 7 - 1.5 - 15 - M6xP1.0 15 - 45+/-0.1 M6x20   1pc 1 SCS 1815S 06942607 21.99 SGD
Shipped after 2018-01-26
20 3.75 10+/-0.1 7 4.5 - 1.5 - 14 - M4xP0.7 15 - 40+/-0.1 M4x16   1pc 1 SCS 2010S 06942616 21.99 SGD
Shipped after 2018-01-26
30 6 15+/-0.1 10 7 - 1.5 - 20 - M6xP1.0 - 484-9230 55+/-0.1 M6x25   1pc 1 SCS 3015S 06942661 29.99 SGD
Shipped after 2018-01-26
35 6 15+/-0.1 12 7 - 2 - 23 - M6xP1.0 - 484-9299 60+/-0.1 M6x25   1pc 1 SCS 3515S 06942677 34.99 SGD
Shipped after 2018-01-26
40 7 18+/-0.1 13 9 - 2 - 26 - M8xP1.25 - 484-9353 70+/-0.1 M8x30   1pc 1 SCS 4018S 06942686 43.99 SGD
Shipped after 2018-01-26
55 9 22+/-0.1 18 11 - 3 - 34 - M10xP1.5 - 484-9477 90+/-0.1 M10x35   1pc 1 SCS 5522S 06942704 78.99 SGD
Shipped after 2018-01-26
5 3 8(+/-0.1) 4 3.4 - 1 - 6 - M3xP0.5 7 - 20(+/-0.1) M3x10   1pc 1 SCS 0508S 06942372 12.99 SGD
Shipped after 2018-01-26
8 3 8(+/-0.1) 5 3.4 - 1.5 - 8 - M3xP0.5 7 - 25(+/-0.1) M3x10   1pc 1 SCS 0808S 06942415 14.99 SGD
Shipped after 2018-01-26
8 3.75 10(+/-0.1) 5 4.5 - 1.5 - 8 - M4xP0.7 9 484-8811 25(+/-0.1) M4x12   1pc 1 SCS 0810S 06942424 14.99 SGD
Shipped after 2018-01-26
13 6 15(+/-0.1) 6 7 - 1.5 - 11 - M6xP1.0 12.5 - 35(+/-0.1) M6x18   1pc 1 SCS 1315S 06942521 15.99 SGD
Shipped after 2018-01-26
25 4.5 12+/-0.1 7 5.5 - 1.5 - 17 - M5xP0.8 18 - 45+/-0.1 M5x16   1pc 1 SCS 2512S 06942643 24.99 SGD
Shipped after 2018-01-26
8 4.5 12(+/-0.1) 5 5.5 - 1.5 - 8.5 - M5xP0.8 10 - 28(+/-0.1) M5x16   1pc 1 SCS 0812S 06942433 14.99 SGD
Shipped after 2018-01-26
13 3.75 10(+/-0.1) 5 4.5 - 1.5 - 10 - M4xP0.7 11 - 30(+/-0.1) M4x12   1pc 1 SCS 1310S 06942512 15.99 SGD
Shipped after 2018-01-26
20 6 15+/-0.1 8 7 - 1.5 - 15 - M6xP1.0 15 484-9116 45+/-0.1 M6x20   1pc 1 SCS 2015S 06942634 21.99 SGD
Shipped after 2018-01-26
45 7 18+/-0.1 14 9 - 3 - 28 - M8xP1.25 - 484-9396 75+/-0.1 M8x30   1pc 1 SCS 4518S 06942695 45.99 SGD
Shipped after 2018-01-26
60 9 22+/-0.1 18 11 - 3 - 37 - M10xP1.5 - 484-9493 95+/-0.1 M10x35   1pc 1 SCS 6022S 06942713 91.99 SGD
Shipped after 2018-01-26
3 - 8(+/-0.1) 3 - M3x8 1 8 4.5 10 M3xP0.5 4.5 - 15(+/-0.1) M3x8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SCS 0308S 37738233 12.99 SGD
Shipped after 2018-01-26
50 - 22+/-0.1 16 - M10x35 3 22 32 612 M10xP1.5 - 484-9434 85 M10x35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SCS 5022S 37738583 57.99 SGD
Shipped after 2018-01-26
25 6 15+/-0.1 10 7 - 1.5 - 18 - M6xP1.0 18 484-9175 50+/-0.1 M6x25   1pc 1 SCS 2515S 06942652 21.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products