Buy more than* S$200* and get FREE SHIPPING

Knurled Knob M4, Steel, Male Screw

Dimensions s (mm)
6
Dimensions M (mm)
M4
Dimensions D (mm)
16
Dimensions A (mm)
3.5
Dimension d (mm)
8
Dimension H (mm)
9.5
...see all
Product Options
ADD TO CART
Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 9 SWCH10R / buffing, chrome-plated 1PC 1 KNM-16-M4x6 07004322 3.26 SGD
In stock
10 9 SUM22L, buff grinding and chrome plating 1PC 1 KNM-16-M4x10 07004331 3.26 SGD
In stock
16 10 SUM22L, buff grinding and chrome plating 1PC 1 KNM-16-M4x16 07004347 3.34 SGD
In stock
ADD TO CART

Related Products