Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dimensions s (mm)
7.5
Dimensions M (mm)
M5
Dimensions D (mm)
20
Dimensions A (mm)
4
Dimension d (mm)
10
Dimension H (mm)
11.5
...see all>
Product Options
ADD TO CART
Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 15 SUS303,buffing 1PC 1 KNMS-20-M5x10 07004575 8.99 SGD
Shipped after 2018-06-25
16 16 SUS303,buffing 1PC 1 KNMS-20-M5x16 07004584 8.99 SGD
Shipped after 2018-06-26
20 16 SUS303, buffing 1PC 1 KNMS-20-M5x20 07004593 8.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products