Buy more than* S$200* and get FREE SHIPPING

Heater for temperature regulated bucket

5.00 (1)
Material (sheathed heater)
C1220T (copper tube) nickel-plated
Material (terminal box)
Polyester resin
Cabtire Code (m)
2 (with plug plug)
Temperature Control Range (deg C)
30-80, 30-80
Dimensions C (mm)
130, 130
Dimensions B (mm)
120, 120
Dimensions D (mm)
8, 8
Dimensions A (mm)
410, 410
Voltage (V)
Single-phase 100
Weight (kg)
1.1, 1.1
Capacity (kW)
1.0, 1.0
TRUSCO Part Number
117-4461, 117-4461
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ACW1110 02148361 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lubricant warmth
5
From Japan
On 2013-02-21 15:31:14
I used the same type heater of the company but became unusable due to aged deterioration and it became this purchase. Hachiko can be trusted.
This review is about item#02148361.