Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

pressure switch

Allowable Operating Frequency (Times/min)
20
Fluid Temperature (Degree C)
5-60
Assured Withstand Pressure (MPa)
1.5
Outer Dimensions (Width W x Height H x Depth D) (mm)
70.4x92x52.4
Pressure Adjustment Range (Mpa)
0.1-0.8
Maximum Working Pressure (MPa)
1.0
Contact Arrangement
1ab
Weight (kg)
0.57
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 APE-8N 06962724 77.99 SGD
In stock
ADD TO CART

Related Products

CKD

CKD