Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Desktop Mini Grinder

AS ONE Part Number
1-7426-01
Felt Buff Dimensions (mm) Inner Diameter
12.7
Felt Buff Dimensions (mm) Thickness
10
Felt Buff Dimensions (mm) Outer Diameter
75
Rotations (min-1[r. p.m])
3000/3600
Rated Operating Time
15 minutes
Body Dimensions (Width x Depth x Height) (mm)
165x109x128
Grinding Wheel Hole Diameter (phi mm)
12.7
Grinding Wheel Thickness (mm)
13
Grinding Wheel Diameter (phi mm)
75
Cord Length (m)
1.8
Power Consumption (W)
50
Power (V)
Single-phase 100
Current (A)
0.5
Cycle(Hz)
50/60
Weight (kg)
1.9
TRUSCO Part Number
336-9161
Accessories
Two (# 80) (body mounted) one double-ended wrench Ferutobafu (body mounted) one grindstone (10mmx8mm) 2 pieces spark breaker
Application
To make various metals and paintings glossy(Felt buff). For grinding work of metals(grinding stone)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TG-30 06753914 109.69 SGD
In stock
ADD TO CART

Related Products