Buy more than* S$200* and get FREE SHIPPING

Chip CPMH-SV

Caution
*In case of order with cash on delivery, it may be shipped after the next day.
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
9.7
Thickness (mm)
3.18
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2015 Trusco Published Pages Corner Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2015 Trusco Published Pages Corner Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VP45N 259-1529 1 0630 0.4 1box(10pc) 1 CPMH090304-SV 06229011 84.99 SGD
In stock
US735 225-8901 1 0630 0.2 1box(10pc) 1 CPMH090302-SV 06236632 84.99 SGD
In stock
NX2525 246-6970 1 0630 0.8 1box(10pc) 1 CPMH090308-SV 06227916 68.99 SGD
In stock
US735 259-1511 1 0630 0.4 1box(10pc) 1 CPMH090304-SV 06236657 93.99 SGD
In stock
US735 660-4609 1 0630 0.8 1box(10pc) 1 CPMH090308-SV 06236684 84.99 SGD
In stock
NX2525 259-1537 1 0630 0.4 1box(10pc) 1 CPMH090304-SV 06227907 68.99 SGD
In stock
MC6025 - - 0.2 1box(10pc) 1 CPMH090302-SV 44427993 84.99 SGD
Shipped after 2018-07-02
MC6025 - - 0.8 1box(10pc) 1 CPMH090308-SV 44428011 84.99 SGD
Shipped after 2018-07-02
NX2525 225-8862 1 0630 0.2 1box(10pc) 1 CPMH090302-SV 06227891 68.99 SGD
In stock
ADD TO CART

Related Products