Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Tube Designation Dimension l (mm) Dimensions E (mm) Tube Outside Diameter (phi mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Designation Dimension l (mm) Dimensions E (mm) Tube Outside Diameter (phi mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 62 34 42.7 1 1/4 1pc 1 LA type elbow 06957492 30.99 SGD
Shipped after 2018-02-26
40 69 39 48.6 1 1/2 1pc 1 LA type elbow 06957501 41.99 SGD
Shipped after 2018-02-26
25 54 31 34.0 1 1pc 1 LA type elbow 06957483 24.99 SGD
Shipped after 2018-02-27
50 79 49 60.5 2 1pc 1 LA type elbow 06957517 64.99 SGD
Shipped after 2018-02-26
15 42 19 21.7 1/2 1pc 1 LA type elbow 06957465 16.99 SGD
Shipped after 2018-02-26
20 48 24 27.2 3/4 1pc 1 LA type elbow 06957474 15.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for hot water heating area of ​​facility
5
From Japan
On 2016-12-28 18:35:58
The pipe temperature of hot water circulation is about 60 degrees, but it is only necessary if there is a packing that can be used up to about 80 degrees.
This review is about item#6957465.

Related Products