Buy more than* S$200* and get FREE SHIPPING

2 way Litra safety belt

Trunk Belt Width (mm)
50
Lanyards (permissible length) (mm)
1500
Lanyards (strap width) (mm)
15
Hook Full Length (mm)
218
Hook
FS-99
Hook Opening (mm)
50
...see all>
Product Options
ADD TO CART
Body Belt Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Belt Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1200 - - 1pc 1 TRN-OT599 07077253 159.99 SGD
Shipped after 2018-05-29
1200 - - 1pc 1 TRN-OT599 07077244 149.99 SGD
In stock
1200 - - 1pc 1 TRN-OT599 07077226 149.99 SGD
Shipped after 2018-05-29
1200 - - 1pc 1 TRN-OT599 07077235 159.99 SGD
Shipped after 2018-05-29
1400 1350 - 1pc 1 TRN-OT599-Y-L 68567457 179.99 SGD
Shipped after 2018-05-29
1200 1330 444-9576 1pc 1 TRN-OT599-BLK 68567405 149.99 SGD
Shipped after 2018-05-23
1400 1350 - 1pc 1 TRN-OT599-BG-L 68567414 179.99 SGD
Shipped after 2018-05-29
1400 1350 - 1pc 1 TRN-OT599-OD-L 68567441 179.99 SGD
Shipped after 2018-05-29
1400 1350 - 1pc 1 TRN-OT599-BL4-L 68567423 179.99 SGD
Shipped after 2018-05-29
1400 1350 - 1pc 1 TRN-OT599-BLK-L 68567432 179.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products