Buy more than* S$200* and get FREE SHIPPING

Dust Mask 1180-04

5.00 (5)
AS ONE Part Number
1-6544-01
For Asbestos Countermeasure
Three corresponding levels
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Exhaust Resistance (Pa)
35 +/-20
(Maker Standard Value) Inhalation Resistance (Pa)
70+10, 70-10
(Average Measured Value) Particle Collection Efficiency (%)
98.4
Material (surface body)
Silicone rubber
Head Strap
Type RB
Rubber Air Intake Valve
36-inch intake rubber valve
Exhaust Rubber Valve
T-6K type
Intake Resistance Rise Value (Pa)
137
Standard Weight (g)
89 +/-15
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
35
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
70
National Certification Acceptance Number
No. No. TM276
Standard
RL2
Weight (g)
89
Compatible
(Filter) alpha ring filter LAS-51-inch
Specification
Clear case With filter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1180-04 07076386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Putty grinding on cloth substrate
5
From Japan
On 2014-10-26 13:10:58
Although it was a replacement from 1010 made by the company, 1010 was a relationship of filter area, I felt breathing in a short period of time, but this product does not receive such feeling due to the difference of the filter. The price is a little expensive, but the feeling of use is also comfortable.
This review is about item#07076386.
Used for demolition work site work
5
From Japan
On 2014-09-11 14:55:56
We ordered this dust mask for mask order. Because it is frequently used on the work, it is fixed with what is easy to use.
This review is about item#07076386.
Coating film peeling of outer wall
5
From Japan
On 2013-11-25 18:35:29
It was light weight and easy to wear. I want to continue to purchase in the future.
This review is about item#07076386.
Used when polishing woodworking work
5
From Japan
On 2013-09-25 13:21:40
As a dust mask when polishing trees, it is functionally satisfactory. The detachment was not as troublesome as I thought, and the fitting feeling was also good. It is useful.
This review is about item#07076386.
Welding operation
5
From Japan
On 2013-07-31 15:27:13
It is very easy to be in close contact with
This review is about item#07076386.

Related Products