Buy more than* S$200* and get FREE SHIPPING

Abrasive Cleanser, "Cream Cleanser JIFF"

4.00 (1)
Capacity (mL)
270
Ingredients
Abrasive (20%), (linear alkyl benzene sulfonate 9%) surfactants, foam control agents, dispersing agents
...see all
Product Options
ADD TO CART
pH Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pH Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slightly alkaline 1PC(270mL) 1 - 09978857 2.44 SGD
In stock
Weak alkaline 1Box(270mLx24PC) 1 - 07098016 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of the kitchen
4
From Japan
On 2014-06-19 14:41:46
Sink is now clean. Some lemon, also would like to buy
This review is about item#09978857.