Buy more than* S$200* and get FREE SHIPPING

For Scotch Powerful Both Sides Tape External Wall Surface Skb

5.00 (2)
Caution
Cannot be used on flexible polyvinyl chloride, polyethylene, and polypropylene.
Purpose
For external wall surface (for outside) In external wall lightweight nameplate and for fixing of nameplate
Adhesive Power (N/10mm)
16
Adhesive
Acrylic type
Tape Thickness (mm)
1.0
Tape Length (m)
4
Base Material
Acrylic foam (non-woven fabric reinforced)
Tape Width (mm)
20
Operating Temperature Range (deg C)
-20 - 60
Weight (g)
98
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SKB-20 07168691 13.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wheel balance weight sticking etc.
5
From Japan
On 2016-06-24 14:52:09
Easy to use, easy to use because it peels off cleanly when peeling off
This review is about item#07168691.
Use it when sticking name etc. to plastic box.
5
From Japan
On 2013-03-14 13:13:31
Very strong adhesion, it can not be removed once pasted. Once pasted it will not peel off even if it gets wet in the water.
This review is about item#07168691.

Related Products