Buy more than* S$200* and get FREE SHIPPING

Electronic scale balance

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 1198, 1 1198
Power Consumption (VA)
Below 1.5
Battery life (hours)
Six AA alkaline batteries: about 40 hours
Outer Dimensions (Width W x Height H x Depth D) (mm)
About 188 x about 58 x about 216
Resolution Capability
1/6000, 1/6000
Weighing Plate Dimension (mm)
170x130, 170x130
Power
AC adapter (standard equipment) AA size dry battery x 6 (optional)
Weight (kg)
1.25, 1.25
Specification
Number measurement function Battery-driven printer direct connection function
Accessories
AC adapter
...see all>
Product Options
ADD TO CART
Minimum Display (g) Weighing (g) TRUSCO Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Minimum Display (g) Weighing (g) TRUSCO Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1, 1 6000, 6000 292-3076, 292-3076 1pc(s) 1 07101561 469.99 SGD
Shipped after 2018-05-29
0.1, 0.1 600, 600 292-3033, 292-3033 1pc(s) 1 07101525 419.99 SGD
In stock
ADD TO CART