Buy more than* S$200* and get FREE SHIPPING

Threaded needle valve

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Handle Diameter D1 (mm)
43
Lift L1 (mm)
5
Full Admission Height H (mm)
50
Tube Connection A
Rc1/4
Face-to-face Dimensions L (mm)
19
Orifice Diameter D (mm)
5.5
Use Fluid Temperature (Deg C)
-20-80
Material (body)
C3771B
Material (handle)
ADC12
Material (stem)
C3604B
Material (O-Rings)
NBR
Nominal Diameter (A)
8
Maximum Working Pressure (MPa)
1.96
Nominal Diameter (B)
1/4
Weight (kg)
0.14
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DH-32B 07177274 36.63 SGD
In stock
ADD TO CART

Related Products