Buy more than* S$200* and get FREE SHIPPING

Threaded type minute adjustment valve

Handle Diameter D1 (mm)
35
Lift L1 (mm)
5
Full Admission Height H (mm)
51
Face-to-face Dimensions L (mm)
38
Material (body)
C3771B
Material (handle)
ADC12
Material (O-Rings)
NBR
Maximum Working Pressure (MPa)
1.96
...see all>
Product Options
ADD TO CART
Cv Value Nominal Diameter (A) Connection Orifice Diameter (phi mm) Nominal Diameter (B) Operating Temperature Range (deg C) Weight (kg) Tube Connection A Orifice Diameter D (mm) Use Fluid Temperature (Deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cv Value Nominal Diameter (A) Connection Orifice Diameter (phi mm) Nominal Diameter (B) Operating Temperature Range (deg C) Weight (kg) Tube Connection A Orifice Diameter D (mm) Use Fluid Temperature (Deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 - - 1/4 - 0.13 Rc1/4 2.5 -20-80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DUE-12B 07177423 93.11 SGD
Shipped after 2017-12-27
0.16(MAX) 6 Rc 2.5 1/8 -20-+80 0.14 - - -   1pc 1 DUE-12A 07177414 94.69 SGD
Shipped after 2017-12-27
ADD TO CART

Related Products