Buy more than* S$200* and get FREE SHIPPING

Motor trochoid pump

Motor Current (A)
1.15(50)/1.10(60)/1.05(60)
Motor frequency (Hz)
50/60
Working Viscosity Range (mm2 2/sec)
10-500
Motor Rotation Speed (min-1r.p.m)
1410(50)/1690(60)/1710(60)
Motor Voltage (V)
200(50)/200(60)/220(60)
Operating Ambient Temperature (deg C)
-10-40
Motor Output (W)
200
Number of Motor Poles (P)
4
Operating Temperature Range (deg C)
-5-80
...see all>
Product Options
ADD TO CART
LB Dimensions (mm) Dimension G(mm) Dimensions B (mm) Dimension F (mm) Dimensions D Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LB Dimensions (mm) Dimension G(mm) Dimensions B (mm) Dimension F (mm) Dimensions D Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280.5 68.5 70.5 14 Rc3/8 1pc 1 TOP-1ME200-13MAVB 07177983 609.99 SGD
In stock
265.5 66 55.5 11 Rc1/4 1pc 1 TOP-1ME200-12MAVB 07177974 599.99 SGD
In stock
259.5 66 49.5 11 Rc1/8 1pc 1 TOP-1ME200-10MAVB 07177956 589.99 SGD
In stock
259.5 66 49.5 11 Rc1/8 1pc 1 TOP-1ME200-11MAVB 07177965 579.99 SGD
In stock
ADD TO CART