Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motor trochoidal pump

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Motor Current (A)
1.15(50)/1.10(60)/1.05(60)
Motor frequency (Hz)
50/60
Working Viscosity Range (mm2 2/sec)
10-500
Motor Rotation Speed (min-1r.p.m)
1410(50)/1690(60)/1710(60)
Motor Voltage (V)
200(50)/200(60)/220(60)
Operating Ambient Temperature (deg C)
-10-40
Motor Output (W)
200
Number of Motor Poles (P)
4
Operating Temperature Range (deg C)
-5-80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TOP-1ME200-10MA 07177913 549.99 SGD
Shipped after 2018-07-02
1pc 1 TOP-1ME200-11MA 07177922 549.99 SGD
Shipped after 2018-07-02
1pc 1 TOP-1ME200-12MA 07177931 549.99 SGD
Shipped after 2018-07-02
1pc 1 TOP-1ME200-13MA 07177947 619.99 SGD
Shipped after 2018-07-02
ADD TO CART