Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Radial Clearance Tolerance Values(micrometer) Overall Length L (mm) Maximum Eccentricity (micrometer) Outside Diameter D (phi mm) Dimensions dr (mm) Dimension H (mm) Standard Load Rating Co (N) Weight (g) Standard Load Rating C (N) Ball Row Number Outer Diameter Tolerance (mm) Squareness (micro m) P.C.D(mm) Inscribed Circle Tolerance (mm) Dimention D1 (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Radial Clearance Tolerance Values(micrometer) Overall Length L (mm) Maximum Eccentricity (micrometer) Outside Diameter D (phi mm) Dimensions dr (mm) Dimension H (mm) Standard Load Rating Co (N) Weight (g) Standard Load Rating C (N) Ball Row Number Outer Diameter Tolerance (mm) Squareness (micro m) P.C.D(mm) Inscribed Circle Tolerance (mm) Dimention D1 (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0--5 45(0--0.3) 15 15 8 5 784 53 431 4 0--0.013 15 24 0--0.010 32(0--0.2) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 8L 07232425 31.99 SGD
Shipped after 2018-03-01
0--5 55(0--0.3) 15 19 10 6 1100 105 588 4 0--0.016 15 29 0--0.010 39(0--0.2) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 10L 07232434 30.99 SGD
Shipped after 2018-03-01
0--5 57(0--0.3) 15 21 12 6 1200 100 657 4 0--0.016 15 32 0--0.010 42(0--0.2) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 12L 07232443 31.99 SGD
Shipped after 2018-02-27
0--7 61(0--0.3) 15 23 13 6 1570 130 814 4 0--0.016 15 33 0--0.010 43(0--0.2) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 13L 07232452 35.99 SGD
Shipped after 2018-03-01
0--13 135(0--0.4) 25 52 35 10 6270 970 2650 6 0--0.022 25 67 0--0.015 82(0--0.2) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 35L 07232504 119.99 SGD
Shipped after 2018-02-28
0--13 211(0--0.4) 25 90 60 18 20000 4500 7650 6 0--0.025 25 112 0--0.020 134(0--0.3) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 60L 07232531 279.99 SGD
Shipped after 2018-02-27
0--9 123(0--0.4) 20 45 30 10 5490 655 2490 6 0--0.019 20 60 0--0.012 74(0--0.2) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 30L 07232495 86.99 SGD
Shipped after 2018-02-28
0--13 192(0--0.4) 25 80 50 13 15900 3500 6080 6 0--0.022 25 98 0--0.015 116(0--0.3) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 50L 07232522 199.99 SGD
Shipped after 2018-02-27
0--13 154(0--0.4) 25 60 40 13 8040 1560 3430 6 0--0.022 25 78 0--0.015 96(0--0.3) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 40L 07232513 139.99 SGD
Shipped after 2018-02-28
0--5 35(0--0.3) 15 12 6 5 529 32 324 4 0--0.013 15 20 0--0.010 28(0--0.2) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 6L 07232416 32.99 SGD
Shipped after 2018-02-28
0--9 112(0--0.4) 20 40 25 8 3140 515 1560 6 0--0.019 20 51 0--0.012 62(0--0.2) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 25L 07232486 65.99 SGD
Shipped after 2018-02-27
0--7 70(0--0.3) 15 28 16 6 2350 187 1230 5 0--0.016 15 38 0--0.010 48(0--0.2) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 16L 07232461 40.99 SGD
Shipped after 2018-02-27
0--9 80(0--0.3) 20 32 20 8 2750 260 1400 5 0--0.019 20 43 0--0.012 54(0--0.2) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMF 20L 07232477 45.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products

THK

THK