Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ismec SP Pulley SPZ - 3

Rim Width W (mm)
40
...see all>
Product Options
ADD TO CART
Number of Flutes Weight (kg) Hub s1 (mm) Hub db (mm) Rim h (mm) Bushing Part Number Bushing Maximum Bore Diameter (mm) Hub s2 (mm) Hub l (mm) Moment of Inertia (kg / m2) de Outside Diameter (phi mm) Shape Graph Number dd Datum Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes Weight (kg) Hub s1 (mm) Hub db (mm) Rim h (mm) Bushing Part Number Bushing Maximum Bore Diameter (mm) Hub s2 (mm) Hub l (mm) Moment of Inertia (kg / m2) de Outside Diameter (phi mm) Shape Graph Number dd Datum Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.01 - - 15(0-+2) 1610 42(38) 15 25 0.00152 99 - 95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 95-3 07289633 60.99 SGD
Shipped after 2018-06-26
- 4.26 - 105 15.5(0-+2) 2012 50(48) 8 32 0.0276 216 - 212 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 212-3 07289956 129.99 SGD
Shipped after 2018-06-26
- 8.61 5 120 15.5(0-+2) 2517 60(60) - 45 0.117 319 - 315 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 315-3 07290105 269.99 SGD
Shipped after 2018-06-26
- 0.60 - - 15(0-+2) 1210 32(28) 15 25 0.000570 79 - 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 75-3 07289511 47.99 SGD
Shipped after 2018-06-26
- 4.59 - 105 15.5(0-+2) 2012 50(48) 4 32 0.0333 228 - 224 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 224-3 07289983 149.99 SGD
Shipped after 2018-06-26
- 0.86 - - 15(0-+2) 1610 42(38) 15 25 0.00120 94 - 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 90-3 07289615 57.99 SGD
Shipped after 2018-06-26
- 1.16 - - 15(0-+2) 1610 42(38) 15 25 0.00191 104 - 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 100-3 07289667 64.99 SGD
Shipped after 2018-06-26
- 2.03 - - 15(0-+2) 2012 50(48) 8 32 0.00502 129 - 125 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 125-3 07289764 83.99 SGD
Shipped after 2018-06-26
- 0.73 - - 15(0-+2) 1610 42(38) 15 25 0.000919 89 - 85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 85-3 07289572 52.99 SGD
Shipped after 2018-06-26
- 3.33 - - 15.5(0-+2) 2012 50(48) 8 32 0.0111 154 - 150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 150-3 07289834 109.99 SGD
Shipped after 2018-06-26
- 3.94 - 105 15.5(0-+2) 2012 50(48) 8 32 0.0227 204 - 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 200-3 07289922 129.99 SGD
Shipped after 2018-06-26
- 0.72 - - 15(0-+2) 1210 32(28) 15 25 0.000761 84 - 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 80-3 07289545 52.99 SGD
Shipped after 2018-06-26
- 1.71 - - 15(0-+2) 2012 50(48) 8 32 0.00388 122 - 118 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 118-3 07289746 74.99 SGD
Shipped after 2018-06-26
- 7.26 5 120 15.5(0-+2) 2517 60(60) - 45 0.0773 284 - 280 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 280-3 07290044 229.99 SGD
Shipped after 2018-06-26
- 10.0 5 120 15.5(0-+2) 2517 60(60) - 45 0.214 404 - 400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 400-3 07290157 299.99 SGD
Shipped after 2018-06-28
- 8.01 5 120 15.5(0-+2) 2517 60(60) - 45 0.0982 304 - 300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 300-3 07290071 239.99 SGD
Shipped after 2018-06-26
- 8.78 5 120 15.5(0-+2) 2517 60(60) - 45 0.148 359 - 355 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 355-3 07290132 269.99 SGD
Shipped after 2018-06-26
3 5.13 - 105 15.5 2012 - 4 32 0.0411 240 50U 236 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 236-3 36173365 139.99 SGD
Shipped after 2018-06-26
3 11.4 2.5 120 15.5 2517 - - 45 0.31 454 60Y 450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 450-3 36173435 299.99 SGD
Shipped after 2018-06-28
3 0.53 - - 15 1108 - 18 22 0.000379 71 41UR 67 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 67-3 36172927 42.99 SGD
Shipped after 2018-06-28
3 0.61 - - 15 1108 - 18 22 0.000484 75 41UR 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 71-3 36172936 43.99 SGD
Shipped after 2018-06-26
- 1.35 - - 15(0-+2) 1610 42(38) 15 25 0.00244 110 - 106 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 106-3 07289703 69.99 SGD
Shipped after 2018-06-26
- 2.36 - - 15(0-+2) 2012 50(48) 8 32 0.00638 136 - 132 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 132-3 07289782 83.99 SGD
Shipped after 2018-06-26
- 3.43 - 105 15.5(0-+2) 2012 50(48) 8 32 0.0161 184 - 180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 180-3 07289895 119.99 SGD
Shipped after 2018-06-26
- 5.59 - 105 15.5(0-+2) 2012 50(48) 4 32 0.0502 254 - 250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 250-3 07290017 189.99 SGD
Shipped after 2018-06-26
- 1.45 - - 15(0-+2) 2012 50(48) 8 32 0.00304 116 - 112 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 112-3 07289721 72.99 SGD
Shipped after 2018-06-26
- 2.77 - - 15(0-+2) 2012 50(48) 8 32 0.00823 144 - 140 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 140-3 07289807 89.99 SGD
Shipped after 2018-06-26
- 3.91 - - 15.5(0-+2) 2012 50(48) 8 32 0.0145 164 - 160 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPZ 160-3 07289861 109.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products