Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Helical coupling (A model)

Material (Screwed Part)
SCM435
Operating Temperature Range (deg C)
-40-+120
Maximum Rotation Speed (min-1[r. p.m])
25000
...see all>
Product Options
ADD TO CART
Maximum Torque (N m) Dimensions L (mm) Weight (kg) Torsion Spring Constant (N・m/rad) Hole Diameter d2 (mm) Locking Screw Hole M Hole Diameter d1 (phi mm) Moment of Inertia (kg / m2) Tightening Torque (N ? m) Dimensions C (mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Torque (N m) Dimensions L (mm) Weight (kg) Torsion Spring Constant (N・m/rad) Hole Diameter d2 (mm) Locking Screw Hole M Hole Diameter d1 (phi mm) Moment of Inertia (kg / m2) Tightening Torque (N ? m) Dimensions C (mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 19.1 0.013 8.2 6.35(0-+0.05) M3 5(0-+0.05) 7.02x10-7 0.7 2.4 19.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ARM-075(5-6.35) 07228767 47.99 SGD
Shipped after 2018-05-08
2.0 19.1 0.013 8.2 6.35(0-+0.05) M3 6.35(0-+0.05) 7.02x10-7 0.7 2.4 19.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ARM-075(6.35-6.35) 07228776 45.99 SGD
Shipped after 2018-05-01
3.2 25.4 0.031 14.3 6(0-+0.05) M5 6(0-+0.05) 2.87x10-6 3.6 3.8 25.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ARM-100(6-6) 07228803 54.99 SGD
Shipped after 2018-05-01
2.0 19.1 0.013 8.2 6(0-+0.05) M3 6(0-+0.05) 7.02x10-7 0.7 2.4 19.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ARM-075(6-6) 07228785 41.99 SGD
Shipped after 2018-05-01
0.6 12.7 0.004 4.1 3(0-+0.05) M2 3(0-+0.05) 9.20x10-8 0.09 1.6 12.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ARM-050(3-3) 07228724 44.99 SGD
Shipped after 2018-05-01
2.0 19.1 0.013 8.2 5(0-+0.05) M3 5(0-+0.05) 7.02x10-7 0.7 2.4 19.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ARM-075(5-5) 07228751 45.99 SGD
Shipped after 2018-05-01
3.2 25.4 0.031 14.3 8(0-+0.05) M5 8(0-+0.05) 2.87x10-6 3.6 3.8 25.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ARM-100(8-8) 07228812 54.99 SGD
Shipped after 2018-05-01
3.2 25.4 0.031 14.3 10(0-+0.05) M5 10(0-+0.05) 2.87x10-6 3.6 3.8 25.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ARM-100(10-10) 07228821 54.99 SGD
Shipped after 2018-05-01
2.0 19.1 0.013 8.2 3(0-+0.05) M3 3(0-+0.05) 7.02x10-7 0.7 2.4 19.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ARM-075(3-3) 07228733 45.99 SGD
Shipped after 2018-05-01
2.0 19.1 0.013 8.2 4(0-+0.05) M3 4(0-+0.05) 7.02x10-7 0.7 2.4 19.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ARM-075(4-4) 07228742 48.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products