Buy more than* S$200* and get FREE SHIPPING

Attachment and Roller Chain

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Average Breaking Load kgf (KN)
1750(17.2)
Maximum Allowable Load kgf (KN)
280(2.75)
Roller Outer Diameter D (mm)
7.95
Chain Pitch (P)(mm)
12.70
Roller link Inside Width(W)(mm)
7.95
Dimensions O (mm)
3.6
Dimensions N (mm)
9.5
Dimensions Y (mm)
17.4
Dimension d (phi mm)
3.97
Approximate Weight (kg/m)
0.61
Dimension T (mm)
1.5
Dimention X (mm)
12.7
Dimensions C (mm)
7.9
Dimensions B (mm)
9.48
Dimensions E (mm)
5.8
Number of Unit Links
240
Dimensions A (mm)
8.07
Dimension H (mm)
11.7
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1unit 1 KCM40-2P-A1 07231113 89.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products