Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Socket

3.34 (53)
Operating Range (mm)
6-21
Outer Diameter (phi mm)
28
Plug-in Angle (mm [inch])
9.5[3/8]
Overall Length (mm)
65
Material
Chrome vanadium steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07226572 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 17
4 star 10
3 star 8
2 star 10
1 star 8
Review Rating: 3.34
53 Customer Reviews
The reviews are automatic translation.
Maintenance of farm equipment
5
From Japan
On 2018-05-30 19:20:23
You can use the socket with almost no change. Until now, searching for sockets was hard, but this year, I enjoyed it for a moment.
This review is about item#7226572.
Used for detaching bolts / nuts
4
From Japan
On 2018-03-26 14:57:40
Although it can not be used for high torque, it can work without replacing the socket with various bolts and nuts.
This review is about item#7226572.
Factory tools
3
From Japan
On 2017-10-13 09:56:00
Although it was a high price, it got on desorption of the tire lock nut, although it is not yet used. . .
This review is about item#7226572.
Loosen the bicycle nut.
4
From Japan
On 2017-08-31 15:39:55
Even without exchanging the head every time, the inner pin moves freely and grips the nut. If it is tightened too tightly, it is a bit insufficient, but for others it can be used conveniently. When pushed slightly strongly, it fitted perfectly and it was free to turn.
This review is about item#7226572.
Loosen square bolt
5
From Japan
On 2017-08-30 12:24:41
Used to loosen the square drain bolt of the transmission case. I was able to use it without any problems.
This review is about item#7226572.
Used as a universal size wrench box
4
From Japan
On 2017-05-11 16:40:05
There is a person who also has it in the company, although it seems that it can not apply much torque, I bought it with its versatility and fun. I tried it, but I could use it until there was enough (20 N).
This review is about item#07226572.
Motorcycle Maintenance
4
From Japan
On 2017-04-28 19:19:52
Convenient because it corresponds to several nut sizes in one? How much torque actually corresponds? It seems that there is no problem to tighten loosely.
This review is about item#7226572.
Tire exchange
1
From Japan
On 2017-04-13 07:05:47
I could not use it at all for the cap nut. I would like you to write it for penetration nut only, but as the bolt protrudes, I think that eventually it will not reach the hex of the nut. The nut size of the two cars was different, I used it as expected, but it was shockless to use.
This review is about item#7226572.
I tried to remove it without breaking the 19-sized outer groove type lock nut
2
From Japan
On 2017-04-02 23:25:23
The inner wire of the socket licked due to insufficient torque. The bolt tightened at 130 kgf · cm did not loosen. I could use it to lightly tighten or loosen the loose one. I think whether it is useful if it is unnecessary for large torque.
This review is about item#7226572.
Tightening and loosening of wooden clamp
3
From Japan
On 2017-02-20 18:48:58
Convenient when loosening nuts with different dimensions in one operation
This review is about item#7226572.

Related Products