Buy more than* S$200* and get FREE SHIPPING

Simalube Automatic Single Point Lubricator

4.80 (5)
...see all>
Product Options
ADD TO CART
Soap Base Kinematic Viscosity (mm2/s) Base Oil Storage Temperature (DegreeC) Operating Temperature Range (deg C) TRUSCO Part Number Weight (g) Grease Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Soap Base Kinematic Viscosity (mm2/s) Base Oil Storage Temperature (DegreeC) Operating Temperature Range (deg C) TRUSCO Part Number Weight (g) Grease Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Li/Ca 118 (at 40 deg C ) Mineral Oil 20+/-5 -20-+ 55 (Grease /-30 to + 120) - 82 Or less (including lubrication) General purpose grease 1PC(30mL) 1 SL01-30 10441855 65.99 SGD
Shipped after 2018-03-05
Li/Ca 118 (40deg C at the time) Mineral oil 20 +/-5 -20 - +55 (Grease / -30 - +120) - (I include a lubricant) 190 or less General-purpose grease 1PC(125mL) 1 SL01-125 02218413 66.99 SGD
In stock
Li/Ca, Li/Ca, Li/Ca, Li/Ca - - 20+/-5, 20+/-5, 20+/-5, 20+/-5 - 396-0820, 396-0820, 396-0820, 396-0820 - - 1pc(60mL) 1 SL01-60 10441864 65.99 SGD
In stock
Li/Ca, Li/Ca, Li/Ca, Li/Ca - - 20+/-5, 20+/-5, 20+/-5, 20+/-5 - - - - 1pc(250mL) 1 SL01-250 10441873 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-10-05 19:20:33
Since usage is visible, it can be used with confidence. The price can also be convinced.
This review is about item#2218413.
A friend using a noodle machine asked me
5
From Japan
On 2015-03-14 13:28:16
I do not know well because I did not use it myself
This review is about item#02218413.
Grease for machine
4
From Japan
On 2014-12-24 16:12:48
It is a feature of the product, so I think what to point out as a fault, but one point to worry about. I feel troublesome opening before use. I think that it is convenient to have an easier method rather than cutting with a cutter or the like. As for price, it is very conscientious price, I want to use next time.
This review is about item#02218413.
Machine bearings lubrication
5
From Japan
On 2014-12-10 19:37:10
Automatic lubricator used oil type before. This time for the first time we can purchase the grease type cheaply (campaign price) and wearing it on the machine is running. I think that it is worth having a favorable product if it falls within the set period.
This review is about item#02218413.
Grease injection of industrial washing machine.
5
From Japan
On 2014-07-21 20:29:46
The point where the reduced amount of grease is visible from the outside is good.
This review is about item#02218413.