Buy more than* S$200* and get FREE SHIPPING

Halogen bulb

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mirror outer diameter (phi mm)
50
Beam Angle (Degree)
20
Color Temperature
3200
Rated Lamp Power (W)
50
Rating Life (Hours)
4000
Total Luminous Flux (Lm)
980
Connector
EZ10
Length (mm)
60
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 JR12V50WLMKEZ-H 03326251 339.90 SGD
Shipped after 2017-12-25
ADD TO CART