Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel roller alone

5.00 (2)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Roller Dimension (Outer Diameter × Wall Thickness × Shaft Diameter) (mm)
57x1.4x12
Compatible Models
R-5714P
...see all>
Product Options
ADD TO CART
Roller Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 1pc 1 R-5714P 200W 55717944 19.99 SGD
In stock
500 1pc 1 R-5714P 500W 55717978 28.99 SGD
Shipped after 2018-05-11
300 1pc 1 R-5714P 300W 55717953 21.99 SGD
In stock
400 1pc 1 R-5714P 400W 55717962 26.99 SGD
In stock
300 1set(10pc) 1 R-5714P 300W 07351547 199.99 SGD
In stock
100 1pc 1 R-5714P 100W 55717935 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a tool
5
From Japan
On 2018-04-24 21:12:47
I do not know the durability, but it is cheap and good for a firm construction.
This review is about item#55717953.
As a roller of the automatic cooking rice line
5
From Japan
On 2013-08-16 13:29:21
Regarding purchase: I was worried about being a non-returnable product, 1 unit of 10 pieces. I would like you to be able to purchase even one, so that you can check if you actually fit parts and fit. This time, it fits well and the operating condition is also good, so I think that I tried purchasing.
This review is about item#07351565.