Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stereo Microscope

Dimension of lens Center to Strut (mm)
146
Focus Adjustment
The barrel up and down the formula
Diopter Adjustment
Independent left and right type
Prop Height(mm)
272
Lens-Tube Type
Tilt angle 45degree
Objective Lens
0.7-4.5x
Eyepiece
WF10x (L-545-10)
Eye Width Adjustment Range (mm)
53-75, the left and right interlocked
Base Dimensions (mm)
200x255
Total Magnification (actual view field)
7-45x
Working Distance (mm)
87 (including filter / ring)
Power Cord (m)
1.8
Comprehensive Magnification
7-45X
Power (V)
100
Weight (kg)
4.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 L-46 39119796 1,219.99 SGD
In stock
ADD TO CART

Related Products