Buy more than* S$200* and get FREE SHIPPING

Micro Sound Scope

Input / Output
phi.3.5 monaural mini jack x2 / 2
Voltage Amplification (dB)
60
Power Consumption (mA)
About 3.3
Frequency Band (kHz)
20-20
Output Impedance (ohm)
105
Other Functions
Level meter / AC adapter jack
Body Weight (g)
830
Main Part Dimension (mm)
225x83x68
Power
Battery (006P over 9V) or AC100VAC adapter is used (sold separately)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MODEL PCM 05247846 929.99 SGD
Shipped after 2018-02-28
1PC 1 MODEL PCM-SH 05247855 1,189.99 SGD
Shipped after 2018-02-26
ADD TO CART