Buy more than* S$200* and get FREE SHIPPING

Measure Tape22 Blister Pack

Materials (tape)
SK-85 (formerly SK5)
Scale Specification
Meter scale
Material (case)
ABS resin
Body Weight (g)
275
Tape Width (mm)
22
Length (m)
5.5
Type
Anti-lock protector with jump type, nail
TRUSCO Part Number
292-0581
Specification
JIS Class 1 mark 455mm pitch mark. No JIS mark on scaled tape. With strap. Shock absorber. Stainless steel spring(SUS301)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP2255BL 05862631 37.42 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products