Buy more than* S$200* and get FREE SHIPPING

Measure Tape 25

Material (Spring)
SUS301
Materials (tape)
SK85 (old SK5)
JIS Standard
Primary
Scale Specification
Meter scale
Material (case)
ABS resin
Body Weight (g)
310
Tape Width (mm)
25
Length (m)
5.5
Type
Large belt clip with
Specification
JIS Class 1 mark. 455mm pitch mark. No JIS mark on scaled tape. With strap. Protector. Shock absorber. Stainless steel spring(SUS301)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP2555BL 85841752 42.59 SGD
In stock
ADD TO CART

Related Products