Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chain Sling Pin Type 2Pcs

Using Metal Fittings (bottom metal fitting)
VSL063
Using Metal Fittings (top metal fitting)
VD063
Number of Chain
2
Chain Wire Diameter (mm)
6.3
Reach Dimensions (L)(mm)
1000
Chain Size (Wire Diameter mm x Length Lmm)
6.3x1000
Working Load (t)
2
Weight (kg)
4.1
Type
Pin type doubles ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DD-2SL 06372527 -
Discontinued
[x]
ADD TO CART

Related Products